Beli distributor elbow di monotaro.id
Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
- ALLEGRO Protective Elbow and Knee PadDeskripsi:Strong and abrasion-resistant flexible caps these elbow pads offer durability. Adjustable hook-and-loop closures with elastic sleeves offer custom fit.atribut:
- Elbow and Knee Pad Size: Universal
- SPEAKMAN Handheld Showerhead Accessories (Aksesoris Pancuran)Deskripsi:Wall elbows for handheld showerheads supply the water to handheld showerheads where the elbow attaches to one end of the flexible metal hose.atribut:
- CEC Compliant: Non CEC Compliant
- Includes Cartridge: No
- Includes Check Stop: No
- Includes Drain Stopper: No
- Includes Handle: No
- Includes Plaster Guard: No
- Includes Stem: No
- Includes Trim Plate: No
- Includes Tub Spout: No
- Includes Valve: No
- Ligature Resistant: No
- ALTA Protective Elbow and Knee PadDeskripsi:Flexible knee pads feature widely set dual strapping system to avoid bunching and provide extra comfort. For military use.atribut:
- UNSPSC: 46181505
- Cap Material: TPE
- Elbow and Knee Pad Size: Universal
- Pad Material: Foam
- Strap Material: Elastic; Webbing
- REELCRAFT Adaptor Elbow Acetylene Ell 90 Degrees Brass (Sambungan L)Deskripsi:Nickel-plated brass push-to-connect tube fittings are suitable for air and non-potable water applications. Brass, an alloy of copper and zinc, is strong and resists corrosion from water, heat, acids, and minerals. The nickel plating increases corrosion and wear resistance.atribut:
- UNSPSC: 46191603
- VIEGA MEGAPRESS Steel Press Tube FittingsDeskripsi:Steel press tube fittings are suitable for compressed gas applications including propane and natural gas, fuel, oils, and lubricants.atribut:
- Displayed Brand: VIEGA MEGAPRESS
- Finish/Coating: Zinc Nickel-Plated
- Fitting Material: Carbon Steel
- CLC Protective Elbow and Knee PadDeskripsi:Well-constructed knee pads for many applications with caps designed for stability and mobility. Some have a soft exterior for polished surfaces.atribut:
- UNSPSC: 46181505
- Elbow and Knee Pad Size: Universal
- OCCUNOMIX Protective Elbow and Knee PadDeskripsi:Shock-absorbing knee pads help to protect your knees so you can complete jobs comfortably and with ease.atribut:
- UNSPSC: 46181505
- Cap Material: Polyurethane
- Closure Type: Hook-and-Loop
- Color: Blue
- Elbow and Knee Pad Size: Universal
- Number of Straps: 2
- Pad Material: EVA Foam
- Strap Material: Elastic
- Style: Hard Shell
- JOHNS MANVILLE High-Temperature Mineral Wool InsulationDeskripsi:Mineral wool insulation covers a 90° elbow fitting. This insulation is factory cut-to-length and preformed to save fabrication time in the field.atribut:
- UNSPSC: 30141505
- Color: Green
- Facing Material: Unfaced
- Flame Spread Index: 25
- Flexibility: Rigid
- Foam Cell Type: Open
- Insulation Material: Mineral Wool
- Maximum Operating Temperature (°F): 1200
- Minimum Operating Temperature (°F): 0
- Plenum Rating: Plenum Rated
- Impacto Protective Elbow and Knee PadDeskripsi:Repositionable letters and numbers adhere to flat surfaces and communicate custom messages. They feature a medium-hold adhesive that is durable yet can be reused multiple times.atribut:
- UNSPSC: 46181505
- Elbow and Knee Pad Size: Universal
- SELLSTROM Protective Elbow and Knee PadDeskripsi:These spill trays catch leaks and spills from drums and containers, and can also be used underneath machinery to catch leaks.atribut:
- UNSPSC: 46181505
- Elbow and Knee Pad Size: Universal
- Number of Straps: 2
- Strap Material: Elastic
- SANI-LAV Faucet Washers, O-Rings & HardwareDeskripsi:Faucet washers and O-rings form a seal between faucet components to prevent leaks. Faucet hardware connects components to a mounting surface or plumbing line. These washers, O-rings, and hardware are used to replace worn parts that allow leaks or fail to hold faucets in place.
- KRAFT TOOL Protective Elbow and Knee PadDeskripsi:Whether hard shell rubber or soft leather, these comfortable knee pads excel in shock absorption.atribut:
- UNSPSC: 46181505
- Cap Material: Leather
- Closure Type: Buckle
- Color: Tan
- Elbow and Knee Pad Size: Universal
- Number of Straps: 1
- Pad Material (inch): 1/2 Thick Felt
- Strap Material: Leather
- Style: Soft
- REELCRAFT Adaptor Elbow Oxygen Ell Brass (Sambungan L)atribut:
- UNSPSC: 46191603
- DAYTON Hoses & Hose Fittings for Wood Dust CollectorsDeskripsi:Hose fittings for wood dust collectors connect hoses to tools or join two hoses together.atribut:
- UNSPSC: 31160000
- WEATHERHEAD Inverted Flare Tube FittingsDeskripsi:Standard brass inverted flare tube fittings are suitable for use in applications using air, water, fuel oil, and refrigerants. Brass is strong and resists corrosion from water, heat, acids, and minerals.atribut:
- UNSPSC: 40142604
- Application: Hydraulic Brakes; LP Gases; Natural Gases
- Compatible Tube Material: Aluminium, Brass, Copper, Steel
- Fitting Material: Brass
- Fitting Side A Connection Type: Inverted Flare
- Fitting Side A Tube Outer Diameter (inch): 1/2
- Fitting Side B Connection Type: MNPT
- Fitting Side B Pipe Size (inch): 3/8
- Fitting Thread Size: 3/4-18
- Flare Angle (°): 45
- Manufacturer Part Number: 402X8X8
- Material Grade: CA360
- Maximum Operating Pressure: 2000
- Maximum Operating Temperature (°F): 250
- Minimum Operating Temperature (°F): 65
- Overall Length (inch): 1-21/32
- Resistance Properties: Vibration-Resistant
- Specific Fitting Shape (°): 90 Elbow
- Standards: ASAASMESAE and MS (Military Standards)UL
- Parker Steel Compression Tube Fittings for Instrumentation LinesDeskripsi:Steel double ferrule fittings include a front sealing ferrule (metal ring) and a back locking ferrule. A fitting nut is screwed on tubing to tighten and hold fitting and tubing in place. Double ferrule fittings work with higher pressures than single ferrule fittings and have a stronger grip. These instrumentation fittings are commonly used in process control applications involving oil and gas.atribut:
- Compatible Fitting Brands: A-LOK
- Displayed Brand: PARKER
- Finish/Coating: Zinc Plated
- Fitting Material: Steel
- Fitting Side A Connection Type: Compression
- Maximum Operating Temperature (°F): 800
- Minimum Operating Temperature (°F): 20
- Resistance Properties: Corrosion-Resistant; Gall-Resistant
- Standards: ASTM A179; SAE J524b; SAE J525b
- System of Measurement: Imperial
- HOLLAENDER Slide-On Railing and Framing Fitting (Sambungan Railing dan Rangka Geser)Deskripsi:Aluminum elbows connect pipes where they intersect at the corners of a structure. Aluminum fittings are lighter than cast iron fittings, which makes them well suited for use in structures that will be disassembled and reconfigured often. They will not rust and are suitable for indoor and outdoor use. They are nonmagnetic and nonsparking.atribut:
- Color: Gray
- Corrosion Resistant: Yes
- Finish: Unfinished
- Material: Aluminium
- Standards: ASTM B179 535
- Parker Threaded Brass & Bronze Pipe Fittings (Konektor Pipa Berulir)Deskripsi:High-pressure precision fittings connect with high-pressure (1000-3000 psi) pipe. Fittings are precision machined for leak-free connections between fittings and pipe and include sealant to create a secure fit. Threaded connections use PTFE tape to secure seal.atribut:
- Includes Seal: No
- Pipe Fitting Material: Brass
Daftar Harga distributor elbow Terbaru November 2026
| ALLEGRO Protective Elbow and Knee Pad | Rp349.900 |
| SPEAKMAN Handheld Showerhead Accessories (Aksesoris Pancuran) | Rp1.399.900 |
| ALTA Protective Elbow and Knee Pad | Rp879.900 |
| MANITOWOC Furnishings, Appliances & Hospitality Equipment Parts (Spare Part Ventilasi) | Rp129.900 |
| REELCRAFT Adaptor Elbow Acetylene Ell 90 Degrees Brass (Sambungan L) | Rp1.799.900 |
| VIEGA MEGAPRESS Steel Press Tube Fittings | Rp619.900 |
| CLC Protective Elbow and Knee Pad | Rp299.900 |
| OCCUNOMIX Protective Elbow and Knee Pad | Rp359.900 |
| JOHNS MANVILLE High-Temperature Mineral Wool Insulation | Rp1.999.900 |
| Impacto Protective Elbow and Knee Pad | Rp709.900 |
Data diperbarui pada 13/11/2026 (Harga belum termasuk PPN)



















































































































































%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Alat%20Keselamatan%20Kerja/Alat%20Pelindung%20Jatuh/Lain%20-%20lain/ALLEGRO%20Protective%20Elbow%20and%20Knee%20Pad/ooP109376888-1.jpg)
/98P109419332-5.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Alat%20Keselamatan%20Kerja/Alat%20Pelindung%20Jatuh/Lain%20-%20lain/ALTA%20Protective%20Elbow%20and%20Knee%20Pad/p3P109376903-1.jpg)
/3mP109417130-85.jpg)
/imP109395670-1.jpg)
%20Lurus/VIEGA%20MEGAPRESS%20Steel%20Press%20Tube%20Fittings/mpP109442817-1.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Alat%20Keselamatan%20Kerja/Alat%20Pelindung%20Jatuh/Lain%20-%20lain/CLC%20Protective%20Elbow%20and%20Knee%20Pad/plP109376921-1.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Alat%20Keselamatan%20Kerja/Alat%20Pelindung%20Jatuh/Lain%20-%20lain/OCCUNOMIX%20Protective%20Elbow%20and%20Knee%20Pad/09P109377009-1.jpg)

%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Alat%20Keselamatan%20Kerja/Alat%20Pelindung%20Jatuh/Lain%20-%20lain/Impacto%20Protective%20Elbow%20and%20Knee%20Pad/qvP109376967-1.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Alat%20Keselamatan%20Kerja/Alat%20Pelindung%20Jatuh/Lain%20-%20lain/SELLSTROM%20Protective%20Elbow%20and%20Knee%20Pad/1rP109377063-1.jpg)

%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Alat%20Keselamatan%20Kerja/Alat%20Pelindung%20Jatuh/Lain%20-%20lain/KRAFT%20TOOL%20Protective%20Elbow%20and%20Knee%20Pad/rdP109376985-1.jpg)
/fuP109428570-1.jpg)




%20Mekanik%20untuk%20Pipa%20Stainless%20Steel/HOLLAENDER%20Slide-On%20Railing%20and%20Framing%20Fitting%20(Sambungan%20Railing%20dan%20Rangka%20Geser)/cgP109365448-1.jpg)
/gkP109444596-11.jpg)
%20Alkaline%20Battery%20AA%20(Baterai%20AA)/ABC%20(Battery)%20Alkaline%20Battery%20AA%20(Baterai%20AA)%20LR6%20Millenium%20Power%204B%2B2B%201pack(4%2B2pcs)/iqS000001674-4.jpg)
/WD-40%20Multi-Use%20Product%20(Pelumas%20Serbaguna)%20333ml%201pc/60S000055216-2.jpg)
/Mama%20Lemon%20Sabun%20Cuci%20Piring%20Cair%20Pouch%20(Dishwashing%20Liquid)%20Extra%20Pouch%20680ml%201pc/j1S000001685-5.jpg)
/PaperOne%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%201box(5reams)/9uS010737354-7.jpg)
/Sinarline%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201box(5reams)/meS056175806-2.jpg)
/monotaro_id%20Kantong%20Plastik%20Sampah%20Hitam%20HDPE%2070micron%20(Trash%20Bag%20%2F%20Kresek)%201kg%2090x120cm%201pack(%C2%B17pcs)/bnS034771419-7.jpg)
/monotaro_id%20Kain%20Lap%20Mikrofiber%2040x40cm%20320gsm%20(Cleaning%20Cloth)%20Biru%20Muda%201pc/ntS034715857-3.jpg)

/Sunlight%20Sabun%20Cuci%20Piring%20Pouch%20(Dishwashing%20Liquid)%20Lime%20370ml%201pc/j8S032839692-2.jpg)
%20Alkaline%20Battery%20AAA%20(Baterai%20AAA)/ABC%20(Battery)%20Alkaline%20Battery%20AAA%20(Baterai%20AAA)%20LR03%20Milenium%20Power%204B%2B2B%201pack(4%2B2pcs)/4kS028113164-2.jpg)

/Max%20Stapler%20Needle%20(Isi%20Staples)%20No_10-1M%205%2F16x3%2F16Inch%201pack(20pcs)/S000005230-4.jpg)
/Kenko%20Cutter%20Refill%20Blade%20(Isi%20Mata%20Pisau)%20L-150%20100x18mm%201pack(5pcs)/2gS000021088-3.jpg)
/monotaro_id%201%20inch%20Clear%20Tape%20(Solasi%20%2F%20Selotip)%2064m%20Transparent%2024mmx72yard%201roll/96S042206330-1.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Sekali%20Pakai/Sarung%20Tangan%20PVC%20Sekali%20Pakai/Bagus%20Plastic%20Gloves%20(Sarung%20Tangan)/Bagus%20Plastic%20Gloves%20(Sarung%20Tangan)%20W-22599%2010%C2%B5%201pack(50pcs)/jsS039716712-1.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Masker/Masker%20Sekali%20Pakai/Masker%20Daily/Suojella%203ply%20Earloop%20Rubber%20Mask/Suojella%203ply%20Earloop%20Rubber%20Mask%20White%201box(50pcs)/9pS031693349-2.jpg)
/Sinarline%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/lyS056175790-3.jpg)
/Sinarline%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/msS056175820-3.jpg)
/monotaro_id%20Lakban%20OPP%202inch%20(Solasi%20%2F%20Selotip)%20Transparent%2048mmx64m%201roll/h7S036166619-4.jpg)
/monotaro_id%20Plas%20Chamois%20(Lap%20Kanebo)%20with%20tube%20Yellow%2032x21cm%201pc/4uS037754174-2.jpg)
/monotaro_id%20Kain%20Lap%20Mikrofiber%2035x35cm%20300gsm%20(Cleaning%20Cloth)%20Biru%20Tua%201pc/65S039548221-2.jpg)
/Paperline%20Envelope%20(Amplop)%20PPL%20EV%2090%20PPS%20Buklet%20Putih%20110x230mm%201box(100pcs)/66S000008222-6.jpg)
/3M%20Red%20Buffer%20Pad%205100%20(Pad%20Buffer%20Lantai)%2016inch%201pc/3cS033966120-1.jpg)
/Standard%20Pen%20AE-7%20(Pulpen%20%2F%20Bolpoin)%20ATK02092%20Alfa%20Tip%20Black%200_5mm%201pc/dzS034610503-1.jpg)